Band Saw Blade, 9 ft. 10-1/2 in L, 3/8" W, 14/18 TPI, Bi-Metal, 0.025" Thick
Mfr # 83254D2B93010
Zoro # G7869569
product price:Â $50.89
/eaKey Features
Width
3/8"
Teeth per Inch
14/18
Thickness
0.025"
Primary Saw Application
Metal
Material
Bi-Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
83254D2B93010
Zoro #
G7869569
UPC #
082472832549
Country of Origin
United States
Dimensions
Length
9 ft. 10-1/2 in
Width
3/8"
Thickness
0.025"
Overall Width
3/8 in
Overall Length
9 ft 10-1/2 in
For Material Width
0 in to 1/4 in
Blade Width
3/8 in
For Material Thickness
0 in to 1/8 in
Blade Thickness
0.025 in
Blade Length
118-1/2 in
Blade Length Group
9 ft to 9 ft 11 in (108 in to 119 in)
For Material Width - Minimum
0 in
For Material Width - Maximum
1/4 in
Overall Thickness
0.03 in
For Material Thickness - Minimum
0 in
For Material Thickness - Maximum
1/8 in
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Stainless Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 3/8 in, Blade Length 118-1/2 in, Blade Thickness 0.025 in, Teeth per Inch 14/18, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 0 in to 1/8 in, For Material Width 0 in to 1/4 in, For Use With Saw Type Band Saws
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.