Zoro Homepage

Band Saw Blade, 9 ft 11 1/2" L, 1" W

  • Mfr # 85197CLB93035

  • Zoro # G215676844


product price: $50.45
/ea

Key Features

Teeth per Inch
10/14
Overall Length
9 ft 11 1/2 in
Overall Width
1 in
Overall Thickness
0.035 in
Tip Material
Bi-Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85197CLB93035
Zoro #
G215676844
UPC #
082472851977
Country of Origin
United States

Dimensions

Overall Length
9 ft 11 1/2 in
Overall Width
1 in
Overall Thickness
0.035 in
For Material Thickness - Minimum
0 in
For Material Width - Minimum
3/16 in
Coil Length
10 ft
For Material Width - Maximum
5/8 in
For Material Thickness - Maximum
1/8 in

Details

Item
Band Saw Blade
Teeth per Inch
10/14
Tip Material
Bi-Metal
Series
Classic(TM)
Use Case
General/Maintenance
Cutting Edge Style
Variable
For Workpiece Material
Steel Alloy, Aluminum, Bearing Steel, Carbon Steel, Stainless Steel, Structural Steel, Tool Steel

Description

Band saw blade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.