Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Band Saw Blade, 9 ft 11" L, 1" W

  • Mfr # 18828CLB93025

  • Zoro # G815676732


product price: $59.29
/ea

Key Features

Teeth per Inch
5/8
Overall Width
1 in
Overall Length
9 ft 11 in
Overall Thickness
0.035 in
For Material Thickness - Maximum
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18828CLB93025
Zoro #
G815676732
UPC #
082472188288
Country of Origin
United States

Dimensions

Overall Width
1 in
Overall Length
9 ft 11 in
Overall Thickness
0.035 in
For Material Thickness - Maximum
5/16 in
Coil Length
10 ft
For Material Thickness - Minimum
1/8 in
For Material Width - Maximum
2 in
For Material Width - Minimum
5/8 in

Details

Item
Band Saw Blade
Teeth per Inch
5/8
Series
Classic(TM)
Tip Material
Bi-Metal
For Workpiece Material
Steel Alloy, Aluminum, Bearing Steel, Carbon Steel, Stainless Steel, Structural Steel, Tool Steel
Cutting Edge Style
Variable
Use Case
General/Maintenance

Description

Band saw blade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.