Band Saw Blade, 9 ft 3" L, 0.75" W
Mfr # 88863CLB92820
Zoro # G315677246
product price: $49.95
/eaKey Features
Teeth per Inch
8/12
Overall Length
9 ft 3 in
Overall Width
3/4 in
Overall Thickness
0.035 in
Series
Classic(TM)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
88863CLB92820
Zoro #
G315677246
UPC #
082472888638
Country of Origin
United States
Dimensions
Overall Length
9 ft 3 in
Overall Width
3/4 in
Overall Thickness
0.035 in
Coil Length
9.5 ft
For Material Width - Minimum
3/16 in
For Material Width - Maximum
11/16 in
For Material Thickness - Minimum
1/16 in
For Material Thickness - Maximum
5/16 in
Details
Item
Band Saw Blade
Teeth per Inch
8/12
Series
Classic(TM)
Tip Material
Bi-Metal
For Workpiece Material
Steel Alloy, Aluminum, Bearing Steel, Carbon Steel, Stainless Steel, Structural Steel, Tool Steel
Cutting Edge Style
Variable
Use Case
General/Maintenance
Description
Band saw blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.