Shop LENOX

Band Saw Blade, 9 ft. 7-1/2 in L, 1/2" W, 14/18 TPI, Bi-Metal, 0.025" Thick

  • Mfr # 34833D2B92935
  • Zoro # G7847467

product price: 
$
51.89
/ea

Key Features

Width
1/2"
Teeth per Inch
14/18
Thickness
0.025"
Primary Saw Application
Metal
Material
Bi-Metal
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
34833D2B92935
Zoro #
G7847467
UPC #
082472348330
Country of Origin
Korea, Republic of

Dimensions

Length
9 ft. 7-1/2 in
Width
1/2"
Thickness
0.025"
Overall Length
9 ft 7-1/2 in
Overall Width
1/2 in
Blade Length
115-1/2 in
Blade Thickness
0.025 in
Blade Width
1/2 in
For Material Thickness
0 in to 1/8 in
For Material Width
0 in to 1/4 in
Blade Length Group
9 ft to 9 ft 11 in (108 in to 119 in)
Overall Thickness
0.025 in
For Material Thickness - Minimum
0 in
For Material Width - Maximum
1/4 in
For Material Width - Minimum
0 in
For Material Thickness - Maximum
1/8 in
Wire Rope Length
9 ft 7-1/2 in

Details

Item
Band Saw Blade
Teeth per Inch
14/18
Primary Saw Application
Metal
Material
Bi-Metal
Tooth Type
Variable
Grade
Diemaster 2
Application
Metal Cutting
For Use With
Band Saws
For Use With Saw Type
Band Saws
Tip Material
Bi-Metal
Use Case
General/Maintenance
Blade Material
Steel
Cutting Edge Style
Variable
Materials Cut
Aluminum, Carbon Steel, Stainless Steel
Primary Material Application
General Purpose Metal Cutting
Blade Series
Diemaster 2
For Workpiece Material
Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
Product Type
Band Saw Blade
Series
Diemaster 2(R)
Compatible Product Type
Band Saws

Description

Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Stainless Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 115-1/2 in, Blade Thickness 0.025 in, Teeth per Inch 14/18, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 0 in to 1/8 in, For Material Width 0 in to 1/4 in, For Use With Saw Type Band Saws

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.