Shop LENOX
See all product information
Create Account
Band Saw Blade, 9 ft 7 1/2" L, 1" W
- Mfr # 80875CLB92935
- Zoro # G115676883
product price:Â
$
60.59
/ea
Key Features
Teeth per Inch
6/10
Overall Width
1 in
Overall Length
9 ft 7 1/2 in
Overall Thickness
0.035 in
For Material Thickness - Minimum
1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 80875CLB92935
- Zoro #
- G115676883
- UPC #
- 082472808759
- Country of Origin
- Korea, Republic of
- Item
- Band Saw Blade
- Teeth per Inch
- 6/10
- Series
- Classic(TM)
- Tip Material
- Bi-Metal
- Use Case
- General/Maintenance
- Cutting Edge Style
- Variable
- For Workpiece Material
- Steel Alloy, Aluminum, Bearing Steel, Carbon Steel, Stainless Steel, Structural Steel, Tool Steel
Dimensions
- Overall Width
- 1 in
- Overall Length
- 9 ft 7 1/2 in
- Overall Thickness
- 0.035 in
- For Material Thickness - Minimum
- 1/8 in
- For Material Width - Minimum
- 3/8 in
- For Material Width - Maximum
- 1 in
- Coil Length
- 10 ft
- For Material Thickness - Maximum
- 5/16 in
- Wire Rope Length
- 9 ft 7 1/2 in
- Length
- 9 ft 7 1/2 in
Description
Band saw blade
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.