Band Saw Blade, 9 ft. 8" L, 1" W, 4/6 TPI, Bi-Metal, 0.035" Thick

  • Mfr # 69692RPB92945

  • Zoro # G7463741


product price:  $70.69
/ea

Key Features

Length
9 ft. 8"
Width
1"
Teeth per Inch
4/6
Thickness
0.035"
Primary Saw Application
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
69692RPB92945
Zoro #
G7463741
UPC #
082472696929
Country of Origin
United States

Dimensions

Length
9 ft. 8"
Width
1"
Thickness
0.035"
Overall Width
1 in
Overall Length
9 ft 8 in
Blade Width
1 in
For Material Thickness
1/4 in to 3/4 in
For Material Width
3/4 in to 2 in
Blade Thickness
0.035 in
Blade Length
116 in
Blade Length Group
9 ft to 9 ft 11 in (108 in to 119 in)
For Material Thickness - Minimum
1/4 in
For Material Width - Maximum
2 in
Overall Thickness
0.04 in
For Material Thickness - Maximum
3/4 in
For Material Width - Minimum
3/4 in

Details

Item
Band Saw Blade
Teeth per Inch
4/6
Primary Saw Application
Metal
Material
Bi-Metal
Tooth Type
Variable
Grade
RX+
For Use With
Band Saws
Application
Structural Shapes
For Use With Saw Type
Band Saws
Primary Material Application
Structural Shapes
Cutting Edge Style
Variable
Blade Series
Rx+
Materials Cut
Carbon Steel
Tip Material
Bi-Metal
Blade Material
Bi-Metal
Use Case
Production
Blade Type
Bi-Metal, RX+
Compatible Product Type
Band Saws
Product Type
Band Saw Blade
For Workpiece Material
Carbon Steel, Structural Steel
Series
RX+

Description

Band Saw Blade, Primary Material Application Structural Shapes, Materials Cut Carbon Steel, Tool Brand Lenox, Blade Series Rx+, Use Case Production, Blade Width 1 in, Blade Length 116 in, Blade Thickness 0.035 in, Teeth per Inch 4/6, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Variable, For Material Thickness 1/4 in to 3/4 in, For Material Width 3/4 in to 2 in, For Use With Saw Type Band Saws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.