Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bandsaw Blade, GT, 186X12.25", 0.042, VPVR

  • Mfr # 82669GTB154725

  • Zoro # G013865372


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Teeth per Inch
2/3
Blade Length
15 ft 6 in
Blade Thickness
0.042 in
Primary Material Application
Stainless Steel & Hard Alloys
Materials Cut
Tool Steel, Stainless Steel, Titanium Alloy, Nickel Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82669GTB154725
Zoro #
G013865372
UPC #
-
Country of Origin
United States

Dimensions

Blade Length
15 ft 6 in
Blade Thickness
0.042 in
For Material Thickness
1 in to 2 in
Blade Width
1-1/4 in
For Material Width
5 in to 10 in

Details

Item
Band Saw Blade
Teeth per Inch
2/3
Primary Material Application
Stainless Steel & Hard Alloys
Materials Cut
Tool Steel, Stainless Steel, Titanium Alloy, Nickel Alloy
Cutting Edge Style
Variable
Blade Series
Contestor GT
Tip Material
Bi-Metal
Use Case
Production

Description

Band Saw Blade, Primary Material Application Stainless Steel & Hard Alloys, Materials Cut Tool Steel, Stainless Steel, Titanium Alloy, Nickel Alloy, Tool Brand Lenox, Blade Series Contestor GT, Use Case Production, Blade Width 1-1/4 in, Blade Length 15 ft 6 in, Blade Thickness 0.042 in, Teeth per Inch 2/3, Tip Material Bi-Metal, Cutting Edge Style Variable, For Material Thickness 1 in to 2 in, For Material Width 5 in to 10 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.