This item is Discontinued.

Lenox Lenox Classic CTL Bandsaw Blade 13' 4" Long x 1" Wide, 8/12 TPI x 0.035 Thick 83089CLB134065

This item is Discontinued.

Lenox

Lenox Classic CTL Bandsaw Blade 13' 4" Long x 1" Wide, 8/12 TPI x 0.035 Thick (Discontinued)

Mfr # 83089CLB134065
Zoro # G905625077
Country of Origin United States
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
83089CLB134065
Zoro #
G905625077
UPC #
-
Country of Origin
United States

Description

Lenox classic ctl bandsaw blade 13' 4" long x 1" wide 10/14 tpi x 0.035 thick designed for long life in general purpose cutting applications. Patented tuff tooth design reduces tooth strippage. M-42 high speed steel edge for excellent heat and wear resistance. applications: aluminum/non-ferrous alloy steels carbon steels stainless steels structural steels tool steel