Shop LENOX
Create Account
BandSawBlade, CP 19ft 4inLx2 .063 3/4VPVR
- Mfr # 1888376
- Zoro # G423558901
product price:Â
$
230.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1888376
- Zoro #
- G423558901
- UPC #
- 781303176851
- Country of Origin
- United States
Details
- Item
- BandSawBlade,CP 19ft 4inLx2 .063 3/4VPVR
Description
BandSawBlade,CP 19ft 4inLx2 .063 3/4VPVR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.