Boot, 3/8" Drive Size
- Mfr # 49-16-3059
- Zoro # G423649814
product price:Â
$
27.89
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Drive Size
3/8 in
Tool Series
M12 FUEL(TM)
Product Type
Boot
Compatible Manufacturer Model Number
3059-20
Compatible Product Type
Ratchet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 49-16-3059
- Zoro #
- G423649814
- UPC #
- 045242473847
- Country of Origin
- Viet Nam
- Tool Series
- M12 FUEL(TM)
- Item
- Boot
- Product Type
- Boot
- Compatible Manufacturer Model Number
- 3059-20
- Compatible Product Type
- Ratchet
- Number of Pieces
- 1
Dimensions
- Drive Size
- 3/8 in
Description
Boot, Number of Pieces 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.