Zoro Homepage

BandSawBlade, L:10 ft 9-1/2 in, W:3/4"

  • Mfr # 2023924

  • Zoro # G0200379


product price: $55.75
/ea

Key Features

Teeth per Inch
3
Material
Bi-Metal
Blade Width
3/4 in
Blade Series
Classic
Blade Length
10 ft 9 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2023924
Zoro #
G0200379
UPC #
781303297242
Country of Origin
United States

Dimensions

Blade Width
3/4 in
Blade Length
10 ft 9 1/2 in
For Material Width
2 in to 8 in
Blade Thickness
0.035 in
Overall Length
10 ft 9-1/2 in
For Material Thickness
2 in to 7 in
Overall Width
3/4 in
For Material Thickness - Minimum
2 in
For Material Width - Maximum
8 in
For Material Width - Minimum
2 in
For Material Thickness - Maximum
7 in
Overall Thickness
0.04 in

Description

Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Non-Ferrous Metal, Stainless Steel, Tool Brand Lenox, Blade Series Classic, Use Case General/Maintenance, Blade Width 3/4 in, Blade Length 10 ft 9 1/2 in, Blade Thickness 0.035 in, Teeth per Inch 3, Tip Material Bi-Metal, Cutting Edge Style Hook, For Material Thickness 2 in to 7 in, For Material Width 2 in to 8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.