
BandSawBlade, L:12 ft, W:1
Mfr # 79651CLB123660
Zoro # G0204122
product price: $69.15
/eaKey Features
Teeth per Inch
10/14
Material
Bi-Metal
Blade Length
12 ft
Blade Thickness
0.035 in
Cutting Edge Style
Gulleted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
79651CLB123660
Zoro #
G0204122
UPC #
082472796513
Country of Origin
United States
Dimensions
Blade Length
12 ft
Blade Thickness
0.035 in
For Material Thickness
3/16 in to 5/16 in
For Material Width
3/16 in to 5/16 in
Overall Width
1 in
Overall Length
12 ft
Blade Width
1 in
For Material Thickness - Minimum
3/16 in
For Material Width - Minimum
3/16 in
Overall Thickness
0.035 in
For Material Thickness - Maximum
5/16 in
For Material Width - Maximum
5/16 in
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Non-Ferrous Metal, Stainless Steel, Tool Brand Lenox, Blade Series Classic, Use Case General/Maintenance, Blade Width 1 in, Blade Length 12 ft, Blade Thickness 0.035 in, Teeth per Inch 10/14, Tip Material Bi-Metal, Cutting Edge Style Gulleted, For Material Thickness 3/16 in to 5/16 in, For Material Width 3/16 in to 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.