Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BandSawBlade, L:13 ft, W:3/4"

  • Mfr # 18726CLB123910

  • Zoro # G3976583


product price: $69.24
/ea

Key Features

Teeth per Inch
8/12
Material
Bi-Metal
Overall Width
3/4 in
Overall Length
13 ft
Overall Thickness
0.035 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18726CLB123910
Zoro #
G3976583
UPC #
082472187267
Country of Origin
United States

Dimensions

Overall Width
3/4 in
Overall Length
13 ft
Overall Thickness
0.035 in

Details

Item
Band Saw Blade
Teeth per Inch
8/12
Material
Bi-Metal
For Workpiece Material
Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
Series
Classic(TM)
Use Case
General/Maintenance
Product Type
Band Saw Blade
Cutting Edge Style
Variable
Tip Material
Bi-Metal

Description

Band Saw Blade, Use Case General/Maintenance, Teeth per Inch 8/12, Tip Material Bi-Metal, Cutting Edge Style Variable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.