Zoro Homepage

BandSawBlade, L:14 ft 7 in, W:3/4"

  • Mfr # 85201CLB144445

  • Zoro # G0201359


product price: $72.79
/ea

Key Features

Teeth per Inch
10/14
Material
Bi-Metal
Tip Material
Bi-Metal
Materials Cut
Aluminum, Carbon Steel, Non-Ferrous Metal, Stainless Steel
Overall Width
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85201CLB144445
Zoro #
G0201359
UPC #
082472852011
Country of Origin
United States

Dimensions

Overall Width
3/4 in
Blade Length
14 ft 7 in
Overall Length
14 ft 7 in
Blade Thickness
0.035 in
For Material Width
5/16 in to 7/16 in
Blade Width
3/4 in
For Material Thickness
3/16 in to 5/16 in
For Material Thickness - Maximum
5/16 in
For Material Width - Maximum
7/16 in
Overall Thickness
0.04 in
For Material Thickness - Minimum
3/16 in
For Material Width - Minimum
5/16 in

Description

Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Non-Ferrous Metal, Stainless Steel, Tool Brand Lenox, Blade Series Classic, Use Case General/Maintenance, Blade Width 3/4 in, Blade Length 14 ft 7 in, Blade Thickness 0.035 in, Teeth per Inch 10/14, Tip Material Bi-Metal, Cutting Edge Style Gulleted, For Material Thickness 3/16 in to 5/16 in, For Material Width 5/16 in to 7/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.