Zoro Homepage

BandSawBlade, L:15 ft 6 in, W:1 1/4"

  • Mfr # 95951QPB154725

  • Zoro # G0200887


product price: $98.95
/ea
Free Shipping & Returns

Key Features

Material
Bi-Metal
Blade Series
QXP
Tip Material
Bi-Metal
For Material Width
2 in to 5 in
Blade Length
15 ft 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95951QPB154725
Zoro #
G0200887
UPC #
082472959512
Country of Origin
United States

Dimensions

For Material Width
2 in to 5 in
Blade Length
15 ft 6 in
Blade Width
1 1/4 in
Blade Thickness
0.042 in
For Material Thickness
1/2 in to 1 in
Overall Width
1 1/4 in
Overall Length
15 ft 6 in
For Material Width - Minimum
2 in
For Material Thickness - Maximum
1 in
For Material Thickness - Minimum
1/2 in
For Material Width - Maximum
5 in
Overall Thickness
0.04 in

Details

Item
Band Saw Blade
Teeth per Inch
3/4
Material
Bi-Metal
Blade Series
QXP
Tip Material
Bi-Metal
Cutting Edge Style
Gulleted
Primary Material Application
General Purpose Metal Cutting
Materials Cut
Aluminum, Carbon Steel, Non-Ferrous Metal, Stainless Steel
Application
Metal Cutting
Product Type
Band Saw Blade
Series
QXP(TM)
Compatible Product Type
Band Saws
Use Case
General/Maintenance
For Workpiece Material
Steel Alloy, Aluminum, Carbon Steel, Mold Steel, Non-Ferrous Metal, Stainless Steel, Structural Steel, Tool Steel

Description

Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Non-Ferrous Metal, Stainless Steel, Tool Brand Lenox, Blade Series QXP, Use Case General/Maintenance, Blade Width 1 1/4 in, Blade Length 15 ft 6 in, Blade Thickness 0.042 in, Teeth per Inch 3/4, Tip Material Bi-Metal, Cutting Edge Style Gulleted, For Material Thickness 1/2 in to 1 in, For Material Width 2 in to 5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.