Zoro Homepage

BandSawBlade, L:15 ft 8 in, W:3/8

  • Mfr # 1945332

  • Zoro # G0201289


product price: $71.79
/ea

Key Features

Teeth per Inch
4
Material
Bi-Metal
Overall Length
15 ft 8 in
Overall Width
3/8 in
Blade Series
Diemaster 2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1945332
Zoro #
G0201289
UPC #
781303238863
Country of Origin
United States

Dimensions

Overall Length
15 ft 8 in
Overall Width
3/8 in
Blade Width
3/8 in
For Material Thickness
5/8 in to 13/16 in
Blade Length
15 ft 8 in
For Material Width
3 in to 7 in
Blade Thickness
0.035 in
For Material Width - Minimum
3 in
For Material Width - Maximum
7 in
For Material Thickness - Maximum
13/16 in
For Material Thickness - Minimum
5/8 in
Overall Thickness
0.04 in

Description

Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Non-Ferrous Metal, Stainless Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 3/8 in, Blade Length 15 ft 8 in, Blade Thickness 0.035 in, Teeth per Inch 4, Tip Material Bi-Metal, Cutting Edge Style Hook, For Material Thickness 5/8 in to 13/16 in, For Material Width 3 in to 7 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.