
BandSawBlade, L:16 ft 1-1/2 in, W:1 1/4"
Mfr # 1867029
Zoro # G0201130
product price: $113.99
/ea
Free Shipping & Returns
Key Features
Teeth per Inch
6/8
Material
Bi-Metal
Blade Width
1 1/4 in
Blade Length
16 ft 1 1/2 in
Cutting Edge Style
Gulleted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1867029
Zoro #
G0201130
UPC #
781303157553
Country of Origin
United States
Dimensions
Blade Width
1 1/4 in
Blade Length
16 ft 1 1/2 in
Blade Thickness
0.042 in
Overall Length
16 ft 1-1/2 in
For Material Thickness
1/2 in to 1 in
Overall Width
1 1/4 in
For Material Width
13/16 in to 15/16 in
For Material Width - Minimum
13/16 in
For Material Width - Maximum
15/16 in
Overall Thickness
0.04 in
For Material Thickness - Maximum
1 in
For Material Thickness - Minimum
1/2 in
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Non-Ferrous Metal, Stainless Steel, Tool Brand Lenox, Blade Series Classic, Use Case General/Maintenance, Blade Width 1 1/4 in, Blade Length 16 ft 1 1/2 in, Blade Thickness 0.042 in, Teeth per Inch 6/8, Tip Material Bi-Metal, Cutting Edge Style Gulleted, For Material Thickness 1/2 in to 1 in, For Material Width 13/16 in to 15/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.