
BandSawBlade, L:16 ft 6 in, W:1 1/4"
Mfr # 99847RPB164 900
Zoro # G812301958
product price: $112.99
/ea
Free Shipping & Returns
Key Features
Teeth per Inch
4/6
Material
Bi-Metal
Overall Length
16 ft 6 in
Overall Width
1 1/4 in
Series
RX PLUS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
99847RPB164 900
Zoro #
G812301958
UPC #
082472998474
Country of Origin
United States
Dimensions
Overall Length
16 ft 6 in
Overall Width
1 1/4 in
Overall Thickness
0.042 in
Details
Item
Band Saw Blade
Teeth per Inch
4/6
Material
Bi-Metal
Series
RX PLUS
Cutting Edge Style
Variable
For Workpiece Material
Steel Alloy, Carbon Steel, Structural Steel
Product Type
Band Saw Blade
Use Case
General/Maintenance
Tip Material
Bi-Metal
Description
Band Saw Blade, Use Case General/Maintenance, Teeth per Inch 4/6, Tip Material Bi-Metal, Cutting Edge Style Variable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.