Zoro Homepage

BandSawBlade, L:16 ft 6 in, W:3/4"

  • Mfr # 1906767

  • Zoro # G014703116


product price: $278.99
/ea
Free Shipping & Returns

Key Features

Teeth per Inch
3
Material
Carbide
Overall Length
16 ft 6 in
Overall Width
3/4 in
Series
Cast Master(TM)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1906767
Zoro #
G014703116
UPC #
781303199058
Country of Origin
United States

Dimensions

Overall Length
16 ft 6 in
Overall Width
3/4 in
Overall Thickness
0.035 in

Details

Item
Band Saw Blade
Teeth per Inch
3
Material
Carbide
Series
Cast Master(TM)
For Workpiece Material
Aluminum, Non-Ferrous Metal
Tip Material
Carbide
Product Type
Band Saw Blade
Compatible Product Type
Band Saws
Use Case
Production

Description

Band Saw Blade, Use Case Production, Teeth per Inch 3, Tip Material Carbide

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.