Zoro Homepage

BandSawBlade, L:16 ft, W:1 1/2"

  • Mfr # AVP22009CL16000

  • Zoro # G114703092


product price: $554.99
/ea
Free Shipping & Returns

Key Features

Teeth per Inch
1.4/2
Material
Carbide
Overall Width
1 1/2 in
Overall Length
16 ft
Compatible Product Type
Band Saws
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AVP22009CL16000
Zoro #
G114703092
UPC #
70028877259436
Country of Origin
United States

Dimensions

Overall Width
1 1/2 in
Overall Length
16 ft
Overall Thickness
0.05 in

Details

Item
Band Saw Blade
Teeth per Inch
1.4/2
Material
Carbide
Compatible Product Type
Band Saws
Series
Armor VP(TM)
Cutting Edge Style
Variable
Use Case
Production
Product Type
Band Saw Blade
Tip Material
Carbide
For Workpiece Material
Steel Alloy, Bearing Steel, Carbon Steel, Mold Steel, Nickel Alloy, Stainless Steel, Titanium, Tool Steel

Description

Band Saw Blade, Use Case Production, Teeth per Inch 1.4/2, Tip Material Carbide, Cutting Edge Style Variable

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.