
BandSawBlade, L:17 ft 6 in, W:1/2
Mfr # 2004967
Zoro # G614702960
product price: $426.99
/ea
Free Shipping & Returns
Key Features
Teeth per Inch
2/3
Material
Carbide
Overall Length
17 ft 6 in
Overall Width
1/2 in
Tip Material
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2004967
Zoro #
G614702960
UPC #
781303285928
Country of Origin
United States
Dimensions
Overall Length
17 ft 6 in
Overall Width
1/2 in
Overall Thickness
0.05 in
Details
Item
Band Saw Blade
Teeth per Inch
2/3
Material
Carbide
Tip Material
Carbide
Series
Versa Pro(TM)
Compatible Product Type
Band Saws
Product Type
Band Saw Blade
Cutting Edge Style
Variable
For Workpiece Material
Steel Alloy, Aluminum, Bearing Steel, Carbon Steel, Mold Steel, Nickel Alloy, Non-Ferrous Metal, Stainless Steel, Structural Steel, Titanium, Tool Steel
Use Case
Production
Description
Band Saw Blade, Use Case Production, Teeth per Inch 2/3, Tip Material Carbide, Cutting Edge Style Variable
Documents & Resources
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.