Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BandSawBlade, L:17 ft 9 in, W:1 1/2"

  • Mfr # 96865QPB175410

  • Zoro # G0200668


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Teeth per Inch
2/3
Material
Bi-Metal
For Material Width
5 in to 7 in
Primary Material Application
General Purpose Metal Cutting
Materials Cut
Aluminum, Carbon Steel, Non-Ferrous Metal, Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96865QPB175410
Zoro #
G0200668
UPC #
082472968651
Country of Origin
United States

Dimensions

For Material Width
5 in to 7 in
For Material Thickness
1 in to 2 1/2 in
Blade Length
17 ft 9 in
Blade Thickness
0.05 in
Overall Length
17 ft 9 in
Overall Width
1 1/2 in
Blade Width
1 1/2 in
For Material Thickness - Minimum
1 in
For Material Width - Minimum
5 in
Overall Thickness
0.05 in
For Material Thickness - Maximum
2 1/2 in
For Material Width - Maximum
7 in

Details

Item
Band Saw Blade
Teeth per Inch
2/3
Material
Bi-Metal
Primary Material Application
General Purpose Metal Cutting
Materials Cut
Aluminum, Carbon Steel, Non-Ferrous Metal, Stainless Steel
Blade Series
QXP
Application
Metal Cutting
Cutting Edge Style
Gulleted
Tip Material
Bi-Metal
Product Type
Band Saw Blade
Compatible Product Type
Band Saws
Use Case
General/Maintenance
For Workpiece Material
Steel Alloy, Aluminum, Carbon Steel, Mold Steel, Non-Ferrous Metal, Stainless Steel, Structural Steel, Tool Steel
Series
QXP(TM)

Description

Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Non-Ferrous Metal, Stainless Steel, Tool Brand Lenox, Blade Series QXP, Use Case General/Maintenance, Blade Width 1 1/2 in, Blade Length 17 ft 9 in, Blade Thickness 0.05 in, Teeth per Inch 2/3, Tip Material Bi-Metal, Cutting Edge Style Gulleted, For Material Thickness 1 in to 2 1/2 in, For Material Width 5 in to 7 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.