Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BandSawBlade, L:19 ft 6 in, W:1 1/2"

  • Mfr # AVP22010CL19167

  • Zoro # G209232056


product price: $894.99
/ea
Free Shipping & Returns

Key Features

Teeth per Inch
2/3
Material
Carbide
Overall Length
19 ft 6 in
Overall Width
1 1/2 in
For Workpiece Material
Steel Alloy, Bearing Steel, Carbon Steel, Mold Steel, Nickel Alloy, Stainless Steel, Titanium, Tool Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AVP22010CL19167
Zoro #
G209232056
UPC #
70028877257517
Country of Origin
United States

Dimensions

Overall Length
19 ft 6 in
Overall Width
1 1/2 in
Overall Thickness
0.05 in

Details

Item
Band Saw Blade
Teeth per Inch
2/3
Material
Carbide
For Workpiece Material
Steel Alloy, Bearing Steel, Carbon Steel, Mold Steel, Nickel Alloy, Stainless Steel, Titanium, Tool Steel
Series
Armor VP(TM)
Use Case
Production
Cutting Edge Style
Variable
Product Type
Band Saw Blade
Tip Material
Carbide

Description

Band Saw Blade, Use Case Production, Teeth per Inch 2/3, Tip Material Carbide, Cutting Edge Style Variable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.