Zoro Homepage

BandSawBlade, L:20 ft 6 in, W:1 1/2"

  • Mfr # 19172RPB206250

  • Zoro # G209136026


product price: $180.99
/ea
Free Shipping & Returns

Key Features

Teeth per Inch
4/6
Material
Bi-Metal
Overall Length
20 ft 6 in
Overall Width
1 1/2 in
Product Type
Band Saw Blade
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19172RPB206250
Zoro #
G209136026
UPC #
082472191721
Country of Origin
United States

Dimensions

Overall Length
20 ft 6 in
Overall Width
1 1/2 in
Overall Thickness
0.05 in

Details

Item
Band Saw Blade
Teeth per Inch
4/6
Material
Bi-Metal
Product Type
Band Saw Blade
Tip Material
Bi-Metal
Use Case
General/Maintenance
Series
RX PLUS
Cutting Edge Style
Variable
For Workpiece Material
Steel Alloy, Carbon Steel, Structural Steel

Description

Band Saw Blade, Use Case General/Maintenance, Teeth per Inch 4/6, Tip Material Bi-Metal, Cutting Edge Style Variable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.