Zoro Homepage

BandSawBlade, L:20 ft 6 in, W:1 1/2"

  • Mfr # 69887RPB206250

  • Zoro # G609136022


product price: $180.99
/ea
Free Shipping & Returns

Key Features

Teeth per Inch
2/3
Material
Bi-Metal
Overall Width
1 1/2 in
Overall Length
20 ft 6 in
Cutting Edge Style
Variable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69887RPB206250
Zoro #
G609136022
UPC #
082472698879
Country of Origin
United States

Dimensions

Overall Width
1 1/2 in
Overall Length
20 ft 6 in
Overall Thickness
0.05 in

Details

Item
Band Saw Blade
Teeth per Inch
2/3
Material
Bi-Metal
Cutting Edge Style
Variable
Use Case
General/Maintenance
Product Type
Band Saw Blade
Tip Material
Bi-Metal
Series
RX PLUS
For Workpiece Material
Steel Alloy, Carbon Steel, Structural Steel

Description

Band Saw Blade, Use Case General/Maintenance, Teeth per Inch 2/3, Tip Material Bi-Metal, Cutting Edge Style Variable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.