Zoro Homepage

BandSawBlade, L:22 ft 6 in, W:1 1/2"

  • Mfr # AVP22009CL22417

  • Zoro # G314703014


product price: $775.99
/ea
Free Shipping & Returns

Key Features

Teeth per Inch
1.4/2
Material
Carbide
Overall Width
1 1/2 in
Overall Length
22 ft 6 in
Cutting Edge Style
Variable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AVP22009CL22417
Zoro #
G314703014
UPC #
70028877240113
Country of Origin
United States

Dimensions

Overall Width
1 1/2 in
Overall Length
22 ft 6 in
Overall Thickness
0.05 in

Details

Item
Band Saw Blade
Teeth per Inch
1.4/2
Material
Carbide
Cutting Edge Style
Variable
Series
Armor VP(TM)
For Workpiece Material
Steel Alloy, Bearing Steel, Carbon Steel, Mold Steel, Nickel Alloy, Stainless Steel, Titanium, Tool Steel
Product Type
Band Saw Blade
Use Case
Production
Compatible Product Type
Band Saws
Tip Material
Carbide

Description

Band Saw Blade, Use Case Production, Teeth per Inch 1.4/2, Tip Material Carbide, Cutting Edge Style Variable

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.