
BandSawBlade, L:22 ft 6 in, W:2"
Mfr # AVP29010CL22500
Zoro # G314703069
product price: $1,050.99
/ea
Free Shipping & Returns
Key Features
Teeth per Inch
2/3
Material
Carbide
Overall Width
2 in
Overall Length
22 ft 6 in
Use Case
Production
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AVP29010CL22500
Zoro #
G314703069
UPC #
70028877253410
Country of Origin
United States
Dimensions
Overall Width
2 in
Overall Length
22 ft 6 in
Overall Thickness
0.063 in
Details
Item
Band Saw Blade
Teeth per Inch
2/3
Material
Carbide
Use Case
Production
Series
Armor VP(TM)
Compatible Product Type
Band Saws
Tip Material
Carbide
Product Type
Band Saw Blade
For Workpiece Material
Steel Alloy, Bearing Steel, Carbon Steel, Mold Steel, Nickel Alloy, Stainless Steel, Titanium, Tool Steel
Cutting Edge Style
Variable
Description
Band Saw Blade, Use Case Production, Teeth per Inch 2/3, Tip Material Carbide, Cutting Edge Style Variable
Documents & Resources
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.