Zoro Homepage

BandSawBlade, L:23 ft 6 in, W:3/4"

  • Mfr # 1789621

  • Zoro # G214703008


product price: $360.99
/ea
Free Shipping & Returns

Key Features

Teeth per Inch
3
Material
Carbide
Overall Width
3/4 in
Overall Length
23 ft 6 in
Tip Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1789621
Zoro #
G214703008
UPC #
781303056207
Country of Origin
United States

Dimensions

Overall Width
3/4 in
Overall Length
23 ft 6 in
Overall Thickness
0.035 in

Details

Item
Band Saw Blade
Teeth per Inch
3
Material
Carbide
Tip Material
Carbide
Product Type
Band Saw Blade
For Workpiece Material
Aluminum, Non-Ferrous Metal
Series
Cast Master(TM)
Compatible Product Type
Band Saws
Use Case
Production

Description

Band Saw Blade, Use Case Production, Teeth per Inch 3, Tip Material Carbide

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.