Zoro Homepage

BandSawBlade, L:24 ft, W:2"

  • Mfr # MX29205CL23667

  • Zoro # G414703112


product price: $557.99
/ea
Free Shipping & Returns

Key Features

Teeth per Inch
1.4/2
Material
Carbide
Overall Length
24 ft
Overall Width
2 in
Overall Thickness
0.063 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MX29205CL23667
Zoro #
G414703112
UPC #
70028877167137
Country of Origin
United States

Dimensions

Overall Length
24 ft
Overall Width
2 in
Overall Thickness
0.063 in

Details

Item
Band Saw Blade
Teeth per Inch
1.4/2
Material
Carbide
Cutting Edge Style
Variable
Compatible Product Type
Band Saws
Tip Material
Carbide
Series
MAX CT(TM)
Product Type
Band Saw Blade
Use Case
Production
For Workpiece Material
Steel Alloy, Bearing Steel, Carbon Steel, Mold Steel, Nickel Alloy, Stainless Steel, Titanium, Tool Steel

Description

Band Saw Blade, Use Case Production, Teeth per Inch 1.4/2, Tip Material Carbide, Cutting Edge Style Variable

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.