Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BandSawBlade, L:25 ft 6 in, W:2"

  • Mfr # 13605RPB288685

  • Zoro # G0201228


product price: $301.99
/ea
Free Shipping & Returns

Key Features

Teeth per Inch
3/4
Material
Bi-Metal
Blade Thickness
0.063 in
For Material Thickness
5/8 in to 1 in
Blade Length
25 ft 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13605RPB288685
Zoro #
G0201228
UPC #
082472136050
Country of Origin
United States

Dimensions

Blade Thickness
0.063 in
For Material Thickness
5/8 in to 1 in
Blade Length
25 ft 6 in
For Material Width
2 in to 5 in
Overall Width
2 in
Overall Length
25 ft 6 in
Blade Width
2 in
Overall Thickness
0.06 in
For Material Width - Maximum
5 in
For Material Thickness - Maximum
1 in
For Material Thickness - Minimum
5/8 in
For Material Width - Minimum
2 in

Details

Item
Band Saw Blade
Teeth per Inch
3/4
Material
Bi-Metal
Tip Material
Bi-Metal
Blade Series
Rx+
Cutting Edge Style
Gulleted
Application
Metal Cutting
Primary Material Application
General Purpose Metal Cutting
Materials Cut
Aluminum, Carbon Steel, Non-Ferrous Metal, Stainless Steel
Compatible Product Type
Band Saws
Series
RX+
For Workpiece Material
Steel Alloy, Aluminum, Carbon Steel, Mold Steel, Non-Ferrous Metal, Stainless Steel, Structural Steel, Tool Steel
Product Type
Band Saw Blade
Use Case
General/Maintenance

Description

Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Non-Ferrous Metal, Stainless Steel, Tool Brand Lenox, Blade Series Rx+, Use Case General/Maintenance, Blade Width 2 in, Blade Length 25 ft 6 in, Blade Thickness 0.063 in, Teeth per Inch 3/4, Tip Material Bi-Metal, Cutting Edge Style Gulleted, For Material Thickness 5/8 in to 1 in, For Material Width 2 in to 5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.