
BandSawBlade, L:25 ft, W:2"
Mfr # 27997RPB257620
Zoro # G0201088
product price: $263.99
/ea
Free Shipping & Returns
Key Features
Teeth per Inch
4/6
Material
Bi-Metal
For Material Width
1 in to 2 in
Cutting Edge Style
Gulleted
Blade Series
Rx+
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
27997RPB257620
Zoro #
G0201088
UPC #
082472279979
Country of Origin
United States
Dimensions
For Material Width
1 in to 2 in
Blade Width
2 in
Blade Thickness
0.05 in
For Material Thickness
1 in to 2 in
Overall Width
2 in
Blade Length
25 ft
Overall Length
25 ft
Overall Thickness
0.05 in
For Material Width - Minimum
1 in
For Material Thickness - Minimum
1 in
For Material Thickness - Maximum
2 in
For Material Width - Maximum
2 in
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Non-Ferrous Metal, Stainless Steel, Tool Brand Lenox, Blade Series Rx+, Use Case General/Maintenance, Blade Width 2 in, Blade Length 25 ft, Blade Thickness 0.05 in, Teeth per Inch 4/6, Tip Material Bi-Metal, Cutting Edge Style Gulleted, For Material Thickness 1 in to 2 in, For Material Width 1 in to 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.