Zoro Homepage

BandSawBlade, L:26 ft, W:1"

  • Mfr # 2027193

  • Zoro # G414703044


product price: $529.99
/ea
Free Shipping & Returns

Key Features

Teeth per Inch
3
Material
Carbide
Overall Length
26 ft
Overall Width
1 in
Compatible Product Type
Band Saws
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2027193
Zoro #
G414703044
UPC #
781303300119
Country of Origin
United States

Dimensions

Overall Length
26 ft
Overall Width
1 in
Overall Thickness
0.035 in

Details

Item
Band Saw Blade
Teeth per Inch
3
Material
Carbide
Compatible Product Type
Band Saws
Product Type
Band Saw Blade
Series
Tri-Master(R)
For Workpiece Material
Steel Alloy, Aluminum, Carbon Steel, Mold Steel, Non-Ferrous Metal, Stainless Steel, Structural Steel, Tool Steel, Wood
Tip Material
Carbide
Use Case
Production

Description

Band Saw Blade, Use Case Production, Teeth per Inch 3, Tip Material Carbide

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.