Zoro Homepage

BandSawBlade, L:27 ft 6 in, W:1/2"

  • Mfr # CM11023CL27167

  • Zoro # G314702994


product price: $433.99
/ea
Free Shipping & Returns

Key Features

Teeth per Inch
3
Material
Carbide
Overall Width
1/2 in
Overall Length
27 ft 6 in
Use Case
Production
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CM11023CL27167
Zoro #
G314702994
UPC #
70028877537312
Country of Origin
United States

Dimensions

Overall Width
1/2 in
Overall Length
27 ft 6 in
Overall Thickness
0.025 in

Details

Item
Band Saw Blade
Teeth per Inch
3
Material
Carbide
Use Case
Production
Compatible Product Type
Band Saws
Series
Cast Master(TM)
Product Type
Band Saw Blade
For Workpiece Material
Aluminum, Non-Ferrous Metal
Tip Material
Carbide

Description

Band Saw Blade, Use Case Production, Teeth per Inch 3, Tip Material Carbide

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.