Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BandSawBlade, L:3 ft 8-7/8 in, W:1/2"

  • Mfr # 36829MAB31140

  • Zoro # G0201112


product price: $25.49
/ea

Key Features

Teeth per Inch
18
Material
Bi-Metal
Overall Width
1/2 in
For Material Thickness
1/16 in to 1/8 in
Overall Length
3 ft 8-7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36829MAB31140
Zoro #
G0201112
UPC #
082472368291
Country of Origin
United States

Dimensions

Overall Width
1/2 in
For Material Thickness
1/16 in to 1/8 in
Overall Length
3 ft 8-7/8 in
Blade Thickness
0.02 in
Blade Width
1/2 in
Blade Length
3 ft 8 7/8 in
For Material Width
5/16 in to 7/16 in
For Material Width - Maximum
7/16 in
For Material Thickness - Minimum
1/16 in
For Material Width - Minimum
5/16 in
For Material Thickness - Maximum
1/8 in
Overall Thickness
0.02 in

Details

Item
Band Saw Blade
Teeth per Inch
18
Material
Bi-Metal
Tip Material
Bi-Metal
Application
Metal Cutting
Materials Cut
Aluminum, Carbon Steel, Non-Ferrous Metal, Stainless Steel
Blade Series
Matrix
Primary Material Application
General Purpose Metal Cutting
Cutting Edge Style
Wavy
Series
Matrix
Product Type
Band Saw Blade
Use Case
General/Maintenance
For Workpiece Material
Steel Alloy, Aluminum, Carbon Steel, Mold Steel, Non-Ferrous Metal, Stainless Steel, Structural Steel, Tool Steel
Compatible Product Type
Band Saws

Description

Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Non-Ferrous Metal, Stainless Steel, Tool Brand Lenox, Blade Series Matrix, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 3 ft 8 7/8 in, Blade Thickness 0.02 in, Teeth per Inch 18, Tip Material Bi-Metal, Cutting Edge Style Wavy, For Material Thickness 1/16 in to 1/8 in, For Material Width 5/16 in to 7/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.