Zoro Homepage

BandSawBlade, L:75 ft 2 in, W:2"

  • Mfr # CR29146CL63292

  • Zoro # G414703099


product price: $1,266.99
/ea
Free Shipping & Returns

Key Features

Teeth per Inch
0.9/1.1
Material
Carbide
Overall Width
2 in
Overall Length
75 ft 2 in
Series
Cast Master(TM)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR29146CL63292
Zoro #
G414703099
UPC #
70028877475256
Country of Origin
United States

Dimensions

Overall Width
2 in
Overall Length
75 ft 2 in
Overall Thickness
0.063 in

Details

Item
Band Saw Blade
Teeth per Inch
0.9/1.1
Material
Carbide
Series
Cast Master(TM)
Product Type
Band Saw Blade
Compatible Product Type
Band Saws
Cutting Edge Style
Variable
Tip Material
Carbide
For Workpiece Material
Aluminum, Non-Ferrous Metal
Use Case
Production

Description

Band Saw Blade, Use Case Production, Teeth per Inch 0.9/1.1, Tip Material Carbide, Cutting Edge Style Variable

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.