Zoro Homepage

BandSawBlade, L:9 ft, W:3/4"

  • Mfr # 87876CLB92745

  • Zoro # G7451900


product price: $56.19
/ea

Key Features

Teeth per Inch
6/10
Material
Bi-Metal
Overall Width
3/4 in
Overall Length
9 ft
Cutting Edge Style
Variable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87876CLB92745
Zoro #
G7451900
UPC #
082472878769
Country of Origin
United States

Dimensions

Overall Width
3/4 in
Overall Length
9 ft
Overall Thickness
0.035 in

Details

Item
Band Saw Blade
Teeth per Inch
6/10
Material
Bi-Metal
Cutting Edge Style
Variable
Series
Classic(TM)
Tip Material
Bi-Metal
Use Case
General/Maintenance
Product Type
Band Saw Blade
For Workpiece Material
Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel

Description

Band Saw Blade, Use Case General/Maintenance, Teeth per Inch 6/10, Tip Material Bi-Metal, Cutting Edge Style Variable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.