Shop LENOX
See all product information
Create Account
12 in x 10/14 TPI Reciprocating Saw Blade Combo Pack, LENOX
Mfr # 22758OSB110R
Zoro # G402450288
product price:Â
$
710.99
/ea
Free Shipping & Returns
Key Features
Teeth per Inch
10/14
Length
12 in
Material
Bi-Metal
Back Style
Straight
Height
0.05 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 22758OSB110R
- Zoro #
- G402450288
- UPC #
- -
- Country of Origin
- United States
- Item
- Reciprocating Saw Blade Combo Pack
- Teeth per Inch
- 10/14
- Material
- Bi-Metal
- Back Style
- Straight
- Gauge
- 0.063
- Tooth Pattern
- Trip
- Series
- T2
- Tooth Form
- VARIPOS
Description
Blade,50 UNT,PK4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.