Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blade, Hacksaw 12X 14Tpi Hss, PK10

  • Mfr # 20143V214HE

  • Zoro # G0586437


product price: $19.65
/pk 10, $1.96/ea

Key Features

Blade Length
12 inches
Blade Material
Bi-Metal
For Use With
Lenox Hack Saw frames and most other Hack Saw Frames
Blade Width
13 mm
Application
cutting through metal, masonry and other materials
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20143V214HE
Zoro #
G0586437
UPC #
082472201437
Country of Origin
United States

Dimensions

Blade Length
12 inches
Blade Width
13 mm

Details

Item
Blade,Hacksaw 12X 14Tpi Hss,PK10
Blade Material
Bi-Metal
For Use With
Lenox Hack Saw frames and most other Hack Saw Frames
Application
cutting through metal, masonry and other materials
Teeth per Inch
14

Description

The Lenox 20143V214HE Blade is a must-have for any craftsman or hobbyist. It is designed to give you the best performance when it comes to cutting through metal, masonry and other materials. The Lenox blade will help you get your projects done quickly and efficiently with its sharpness and durability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.