Box Of 100 Hacksaw Blades, PK100
Mfr # 20110018HE
Zoro # G0905786
product price: $162.99
/pk 100, $1.63/ea
Free Shipping & Returns
Key Features
Teeth per Inch
18
Blade Length
10
Blade Material
Bi-metal
Application
Cut through tough heavy metals like black pipe, Unistrut and more
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20110018HE
Zoro #
G0905786
UPC #
082472201109
Country of Origin
United States
Dimensions
Blade Length
10
Details
Item
Box Of 100 Hacksaw Blades,PK100
Teeth per Inch
18
Blade Material
Bi-metal
Application
Cut through tough heavy metals like black pipe, Unistrut and more
Description
Box Of 100 Hacksaw Blades,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.