Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Hole Cutter, 1 1/2 In, 3/8Cut D

  • Mfr # 20102-24CHC

  • Zoro # G1782891


product price: $46.99
/ea

Key Features

Tooth Material
Carbide Tipped
Max. Cutting Depth
3/8 in
Thread Size
5/8"-18
Shank Size
1/2 in
Saw Dia.
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20102-24CHC
Zoro #
G1782891
UPC #
082472201024
Country of Origin
China

Dimensions

Max. Cutting Depth
3/8 in
Thread Size
5/8"-18
Shank Size
1/2 in
Saw Dia.
1 1/2 in
Pilot Drill Size
1/4 in dia
Cutting Depth - Maximum
3/8 in
Overall Diameter
1 1/2 in
Pilot Drill Diameter
1/4 in

Details

Tooth Material
Carbide Tipped
Item
Hole Cutter
Includes
Pilot Bit, Plug Ejection Spring
Application
Stainless Steel, Steel, Copper, Brass, Aluminum, PVC, and Fiberglass
Replacement Pilot Drill No.
Mfr. No. 3087935PD
Replacement Arbor No.
Mfr. No. 300033L
Impact Rated
Not Impact Rated
For Workpiece Material
Metal Cutting

Description

Hole Cutter, Max. Cutting Depth 3/8 in, Tooth Material Carbide Tipped, Number of Teeth Not Applicable, Thread Size 5/8 In.-18, Replacement Arbor No. Mfr. No. 300033L, Shank Size 1/2 in, Pilot Drill Size 1/4 in dia, Replacement Pilot Drill No. Mfr. No. 3087935PD, Application Stainless Steel, Steel, Copper, Brass, Aluminum, PVC, and Fiberglass, Includes Pilot Bit, Plug Ejection Spring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.