Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Hole Cutter, 2 1/2 In, 3/8 Cut D

  • Mfr # 20108-40CHC

  • Zoro # G2006977


product price: $51.49
/ea

Key Features

Tooth Material
Carbide Tipped
Max. Cutting Depth
3/8 in
Thread Size
5/8"-18
Shank Size
1/2 in
Replacement Arbor No.
Mfr. No. 300033L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20108-40CHC
Zoro #
G2006977
UPC #
082472201086
Country of Origin
China

Dimensions

Max. Cutting Depth
3/8 in
Thread Size
5/8"-18
Shank Size
1/2 in
Saw Dia.
2 1/2 in
Pilot Drill Size
1/4 in dia
Overall Diameter
2 1/2 in
Cutting Depth - Maximum
3/8 in

Details

Tooth Material
Carbide Tipped
Item
Hole Cutter
Replacement Arbor No.
Mfr. No. 300033L
Replacement Pilot Drill No.
Mfr. No. 3087935PD
Application
Stainless Steel, Steel, Copper, Brass, Aluminum, PVC, and Fiberglass
Number of Teeth
3
Includes
Pilot Bit, Plug Ejection Spring

Description

Hole Cutter, Max. Cutting Depth 3/8 in, Tooth Material Carbide Tipped, Number of Teeth 3, Thread Size 5/8 In.-18, Replacement Arbor No. Mfr. No. 300033L, Shank Size 1/2 in, Pilot Drill Size 1/4 in dia, Replacement Pilot Drill No. Mfr. No. 3087935PD, Application Stainless Steel, Steel, Copper, Brass, Aluminum, PVC, and Fiberglass, Includes Pilot Bit, Plug Ejection Spring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.