Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Hole Cutter, 2 3/4 In, 3/8 Cut D

  • Mfr # 20113-44CHC

  • Zoro # G3491625


product price: $64.55
/ea

Key Features

Tooth Material
Carbide Tipped
Max. Cutting Depth
3/8 in
Thread Size
5/8"-18
Shank Size
1/2 in
Replacement Arbor No.
Mfr. No. 300033L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20113-44CHC
Zoro #
G3491625
UPC #
082472201130
Country of Origin
China

Dimensions

Saw Dia.
2-3/4"
Max. Cutting Depth
3/8 in
Thread Size
5/8"-18
Shank Size
1/2 in
Pilot Drill Size
1/4 in dia
Overall Diameter
2 3/4 in
Cutting Depth - Maximum
3/8 in

Details

Tooth Material
Carbide Tipped
Item
Hole Cutter
Replacement Arbor No.
Mfr. No. 300033L
Number of Teeth
3
Application
Stainless Steel, Steel, Copper, Brass, Aluminum, PVC, and Fiberglass
Replacement Pilot Drill No.
Mfr. No. 3087935PD
Includes
Pilot Bit, Plug Ejection Spring

Description

Hole Cutter, Max. Cutting Depth 3/8 in, Tooth Material Carbide Tipped, Number of Teeth 3, Thread Size 5/8 In.-18, Replacement Arbor No. Mfr. No. 300033L, Shank Size 1/2 in, Pilot Drill Size 1/4 in dia, Replacement Pilot Drill No. Mfr. No. 3087935PD, Application Stainless Steel, Steel, Copper, Brass, Aluminum, PVC, and Fiberglass, Includes Pilot Bit, Plug Ejection Spring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.