Zoro Homepage

Carbide Hole Cutter Kit, 12 Pc

  • Mfr # 30877-300CHC

  • Zoro # G1598922


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Tooth Material
Carbide Tipped
Max. Cutting Depth
3/8 in
Number of Pieces
12
Arbor Design
Built-In Arbor
Impact Rated
Not Impact Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30877-300CHC
Zoro #
G1598922
UPC #
082472308778
Country of Origin
China

Dimensions

Max. Cutting Depth
3/8 in
Shank Size
3/8 in, 1/2 in
Saw Sizes Included
7/8", 1-1/8", 1-3/8"
Range of Saw Sizes
7/8" to 1-3/8"
Thread Size
1/2"-20, 5/8"-18
Pilot Drill Size
1/4 in dia
Cutting Depth - Maximum
3/8 in
Pilot Drill Diameter
1/4 in

Details

Tooth Material
Carbide Tipped
Number of Pieces
12
Arbor Design
Built-In Arbor
Impact Rated
Not Impact Rated
Includes
(2) Arbors, (3) 1/4 in Split Point Pilot Bit, 1/8 in Hex Wrench, Plastic Case, Plug Ejection Springs
Teeth per Inch
3
Replacement Arbor No.
Mfr. No. 300033L, 300055L
Replacement Pilot Drill No.
Mfr. No. 3087935PD
Item
General Purpose Hole Saw Kit
Application
Stainless Steel, Steel, Copper, Brass, Aluminum, PVC and Fiberglass

Description

General Purpose Hole Saw Kit, Arbor Design Built-In Arbor, Tooth Material Carbide Tipped, Teeth per Inch 3, Max. Cutting Depth 3/8 in, Impact Rated Not Impact Rated, Thread Size 1/2 In.-20, 5/8 In.-18, Shank Size 3/8 in, 1/2 in, Pilot Drill Size 1/4 in dia, Number of Pieces 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.