CL 15 1X1 1/4 .042 8/12 VVR
Mfr # 81553CLB154595
Zoro # G515771973
product price: $101.99
/ea
Free Shipping & Returns
Key Features
Teeth per Inch
8/12
Overall Length
15 ft 6 in
Overall Width
1 1/4 in
Series
Classic(TM)
Use Case
General/Maintenance
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
81553CLB154595
Zoro #
G515771973
UPC #
082472815535
Country of Origin
United States
Dimensions
Overall Length
15 ft 6 in
Overall Width
1 1/4 in
For Material Thickness - Minimum
1/16 in
Coil Length
15.5 ft
For Material Thickness - Maximum
3/16 in
For Material Width - Maximum
13/16 in
For Material Width - Minimum
5/16 in
Overall Thickness
0.042 in
Details
Item
Band Saw Blade
Teeth per Inch
8/12
Series
Classic(TM)
Use Case
General/Maintenance
Cutting Edge Style
Variable
Tip Material
Bi-Metal
For Workpiece Material
Steel Alloy, Aluminum, Bearing Steel, Carbon Steel, Stainless Steel, Structural Steel, Tool Steel
Description
Band Saw Blade, Use Case General/Maintenance, Coil Length 15.5 ft, Teeth per Inch 8/12, Tip Material Bi-Metal, Cutting Edge Style Variable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.