Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CL 15 9X1 1/4 .042 6/10 VVR

  • Mfr # 88700CLB154800

  • Zoro # G115772325


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Teeth per Inch
6/10
Overall Width
1 1/4 in
Overall Length
16 ft
Coil Length
16 ft
For Material Thickness - Minimum
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88700CLB154800
Zoro #
G115772325
UPC #
082472887006
Country of Origin
United States

Dimensions

Overall Width
1 1/4 in
Overall Length
16 ft
Coil Length
16 ft
For Material Thickness - Minimum
1/8 in
For Material Width - Minimum
1/2 in
For Material Width - Maximum
1 in
Overall Thickness
0.042 in
For Material Thickness - Maximum
1/4 in

Details

Item
Band Saw Blade
Teeth per Inch
6/10
Use Case
General/Maintenance
Series
Classic(TM)
Cutting Edge Style
Variable
Tip Material
Bi-Metal
For Workpiece Material
Steel Alloy, Aluminum, Bearing Steel, Carbon Steel, Stainless Steel, Structural Steel, Tool Steel

Description

Band Saw Blade, Use Case General/Maintenance, Coil Length 16 ft, Teeth per Inch 6/10, Tip Material Bi-Metal, Cutting Edge Style Variable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.