CL 15X1 1/4 .042 6/8 VPVR
Mfr # 34287CLB154570
Zoro # G415772001
product price: $105.99
/ea
Free Shipping & Returns
Key Features
Teeth per Inch
6/8
Overall Length
15 ft
Overall Width
1 1/4 in
Use Case
General/Maintenance
Series
Classic(TM)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
34287CLB154570
Zoro #
G415772001
UPC #
082472342871
Country of Origin
United States
Dimensions
Overall Length
15 ft
Overall Width
1 1/4 in
For Material Width - Maximum
2 in
Overall Thickness
0.042 in
For Material Thickness - Minimum
1/8 in
For Material Thickness - Maximum
3/8 in
For Material Width - Minimum
5/8 in
Coil Length
15 ft
Details
Item
Band Saw Blade
Teeth per Inch
6/8
Use Case
General/Maintenance
Series
Classic(TM)
Tip Material
Bi-Metal
Cutting Edge Style
Variable
For Workpiece Material
Steel Alloy, Aluminum, Bearing Steel, Carbon Steel, Stainless Steel, Structural Steel, Tool Steel
Description
Band Saw Blade, Use Case General/Maintenance, Coil Length 15 ft, Teeth per Inch 6/8, Tip Material Bi-Metal, Cutting Edge Style Variable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.