CP 12 11X1 1/4 .042 5/8 VPVR

  • Mfr # 000000000001932547

  • Zoro # G915771665


product price: $86.99
/ea
Free Shipping & Returns

Key Features

Teeth per Inch
5/8
Overall Length
13 ft
Overall Width
1 1/4 in
For Workpiece Material
Steel Alloy, Aluminum, Bearing Steel, Carbon Steel, Stainless Steel, Structural Steel, Tool Steel
Overall Thickness
0.042 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
000000000001932547
Zoro #
G915771665
UPC #
781303226853
Country of Origin
United States

Dimensions

Overall Length
13 ft
Overall Width
1 1/4 in
Overall Thickness
0.042 in
For Material Thickness - Maximum
3/8 in
For Material Width - Minimum
5/8 in
For Material Thickness - Minimum
1/8 in
Coil Length
13 ft
For Material Width - Maximum
2 in

Details

Item
Band Saw Blade
Teeth per Inch
5/8
For Workpiece Material
Steel Alloy, Aluminum, Bearing Steel, Carbon Steel, Stainless Steel, Structural Steel, Tool Steel
Use Case
General/Maintenance
Cutting Edge Style
Variable
Tip Material
Bi-Metal
Series
Classic Pro(TM)

Description

Band Saw Blade, Use Case General/Maintenance, Coil Length 13 ft, Teeth per Inch 5/8, Tip Material Bi-Metal, Cutting Edge Style Variable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.