CP 15 2X1 1/4 .042 3/4 VPVR
Mfr # CP19017CL15167
Zoro # G115772332
product price: $101.99
/ea
Free Shipping & Returns
Key Features
Teeth per Inch
3/4
Overall Width
1 1/4 in
Overall Length
15 ft 6 in
Coil Length
15.5 ft
Tip Material
Bi-Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CP19017CL15167
Zoro #
G115772332
UPC #
70028877060872
Country of Origin
United States
Dimensions
Overall Width
1 1/4 in
Overall Length
15 ft 6 in
Coil Length
15.5 ft
For Material Width - Maximum
7 in
For Material Width - Minimum
1 in
For Material Thickness - Minimum
3/8 in
Overall Thickness
0.042 in
For Material Thickness - Maximum
1 1/2 in
Details
Item
Band Saw Blade
Teeth per Inch
3/4
Tip Material
Bi-Metal
Use Case
General/Maintenance
Cutting Edge Style
Variable
Series
Classic Pro(TM)
For Workpiece Material
Steel Alloy, Aluminum, Bearing Steel, Carbon Steel, Stainless Steel, Structural Steel, Tool Steel
Description
Band Saw Blade, Use Case General/Maintenance, Coil Length 15.5 ft, Teeth per Inch 3/4, Tip Material Bi-Metal, Cutting Edge Style Variable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.