CP 15 71 1/2 .050 4/6 VPVR
Mfr # CP22019CL15583
Zoro # G615771477
product price: $126.99
/ea
Free Shipping & Returns
Key Features
Teeth per Inch
4/6
Overall Width
1 1/2 in
Overall Length
16 ft
For Material Thickness - Maximum
13/16 in
Tip Material
Bi-Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CP22019CL15583
Zoro #
G615771477
UPC #
70028877003718
Country of Origin
United States
Dimensions
Overall Width
1 1/2 in
Overall Length
16 ft
For Material Thickness - Maximum
13/16 in
For Material Thickness - Minimum
3/16 in
Coil Length
16 ft
For Material Width - Maximum
5 in
Overall Thickness
0.05 in
For Material Width - Minimum
13/16 in
Details
Item
Band Saw Blade
Teeth per Inch
4/6
Tip Material
Bi-Metal
Use Case
General/Maintenance
Cutting Edge Style
Variable
Series
Classic Pro(TM)
For Workpiece Material
Steel Alloy, Aluminum, Bearing Steel, Carbon Steel, Stainless Steel, Structural Steel, Tool Steel
Description
Band Saw Blade, Use Case General/Maintenance, Coil Length 16 ft, Teeth per Inch 4/6, Tip Material Bi-Metal, Cutting Edge Style Variable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.